![4.25F10SD](/medias/INDL-JPULLEY-COMPN-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMTd8aW1hZ2UvanBlZ3xhR1ZpTDJoaE5DOHhNREkwTkRrM01qRTRNelU0TWk5SlRrUk1MVXBRVlV4TVJWbGZRMDlOVUU1ZlUxUmZNekF3ZURNd01DNXFjR2N8ZTU1NGZiYjEwNjQyZDk1MGQzZThlYTJjNmNmNTc0ZmFhMzMzNmI3Yzc2NGJlMDg3ZWFmMDczODEyYjllNzc2Mg)
![4.25F10SD](/medias/INDL-JPULLEY-COMPN-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMTd8aW1hZ2UvanBlZ3xhR1ZpTDJoaE5DOHhNREkwTkRrM01qRTRNelU0TWk5SlRrUk1MVXBRVlV4TVJWbGZRMDlOVUU1ZlUxUmZNekF3ZURNd01DNXFjR2N8ZTU1NGZiYjEwNjQyZDk1MGQzZThlYTJjNmNmNTc0ZmFhMzMzNmI3Yzc2NGJlMDg3ZWFmMDczODEyYjllNzc2Mg)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
4.25F10SD
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
4.25F10SD VARIABLE SPEED SHEAVE
Pulley, Companion; Straight Face; 4-1/4" Face Width; Bushed; SD Bushing; 10" Outside Diameter; 1.81" Length Thru Bore; Yes Keyway
Part #
4.25F10SD-SHEAVE
BDI #
593301
Details
1906.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Flat-Face/4-25F10SD/p/593301
Your Price
$ 1,906.27 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
8.61
EAN
0685144196347
Product Group - BDI
M02354
Product Name
Pulley
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
SD
Keyway Yes/No
Yes
Minimum Plain Bore
No
Inch - Metric
Inch
Other Features
QD Bushing
Category - BDI
Sheave Variable Speed Companion Flat Face
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
16
Long Description
Pulley, Companion; Straight Face; 4-1/4" Face Width; Bushed; SD Bushing; 10" Outside Diameter; 1.81" Length Thru Bore; Yes Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 12.7 to 25.4 Millimeter
Length Thru Bore
1.81 Inch | 45.974 Millimeter
Face Width
4.25 Inch | 107.95 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh