TB WOODS
TB WOODS
1N6.6SK
TB WOODS TB WOODS
Description
1N6.6SK VARIABLE SPEED COMPANION PULLEY
1922V; 1 Grooves; 6.82" Outside Diameter; Bushed; SK; 1-3/16" Minimum Belt Width; 1-3/16" Maximum Belt Width; 6.6" Minimum Pitch Diam; 6.6" Maximum Pitch Diam; 1-7/16" Minimum Face Width; 1-7/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Part #
661N
BDI #
989971
Details
1063.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/1N6-6SK/p/989971
Your Price
$ 1,063.71 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
3.488
EAN
0698672780698
Product Group - BDI
M02354
Belt Series
1922V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
661N
Manufacturer Internal Number
661N
Weight / LBS
7.7
Long Description
1922V; 1 Grooves; 6.82" Outside Diameter; Bushed; SK; 1-3/16" Minimum Belt Width; 1-3/16" Maximum Belt Width; 6.6" Minimum Pitch Diam; 6.6" Maximum Pitch Diam; 1-7/16" Minimum Face Width; 1-7/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Outside Diameter
6.82 Inch | 173.228 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Belt Width Minimum
1.188 Inch | 30.175 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width Maximum
1.188 Inch | 30.175 Millimeter
Face Width Minimum
1.438 Inch | 36.525 Millimeter
Face Width Maximum
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh