TB WOODS
TB WOODS
1R13.0SF
TB WOODS TB WOODS
Description
1R13.0SF VARIABLE SPEED COMPANION PULLEY
2530V; 1 Grooves; 13.3" Outside Diameter; Bushed; SF; 1-9/16" Minimum Belt Width; 1-9/16" Maximum Belt Width; 13" Minimum Pitch Diam; 13" Maximum Pitch Diam; 1-15/16" Minimum Face Width; 1-15/16" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Part #
1301R
BDI #
982336
Details
1948.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/1R13-0SF/p/982336
Your Price
$ 1,948.65 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
10.827
EAN
0698672780988
Product Group - BDI
M02354
Belt Series
2530V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1301R
Manufacturer Internal Number
1301R
Weight / LBS
26.9
Long Description
2530V; 1 Grooves; 13.3" Outside Diameter; Bushed; SF; 1-9/16" Minimum Belt Width; 1-9/16" Maximum Belt Width; 13" Minimum Pitch Diam; 13" Maximum Pitch Diam; 1-15/16" Minimum Face Width; 1-15/16" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Belt Width Maximum
1.563 Inch | 39.7 Millimeter
Face Width Maximum
1.938 Inch | 49.225 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Face Width Minimum
1.938 Inch | 49.225 Millimeter
Outside Diameter
13.3 Inch | 337.82 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Minimum
1.563 Inch | 39.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh