https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5NXxpbWFnZS9qcGVnfGFHWmlMMmhpWmk4eE1EYzJOamsyT1RjNU9EWTROaTlKVGtSWVdGaFFWVXhNUlZsZlEwOU5VRTVmTVVkZlVVUmZTMWRmTXpBd2VETXdNQzVxY0djfDNhMDdjYTAyZTdmZDg4YWQ3NGZhNjVjNGZlMmZiNGNiYmM0NWEyYmMyYzIxYmZmNThlODRlMmIyMDMyYWJkMWQ
TB WOODS
TB WOODS
1R14.0SF
TB WOODS TB WOODS
Description
1R14.0SF VARIABLE SPEED COMPANION PULLEY ; POR
2530V; 1 Grooves; 14.3" Outside Diameter; Bushed; SF; 1-9/16" Minimum Belt Width; 1-9/16" Maximum Belt Width; 14" Minimum Pitch Diam; 14" Maximum Pitch Diam; 1-15/16" Minimum Face Width; 1-15/16" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Part #
1401R
BDI #
990805
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/1R14-0SF/p/990805
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
11.733
EAN
0698672780995
Product Group - BDI
M02354
Belt Series
2530V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1401R
Manufacturer Internal Number
1401R
Weight / LBS
28.9
Long Description
2530V; 1 Grooves; 14.3" Outside Diameter; Bushed; SF; 1-9/16" Minimum Belt Width; 1-9/16" Maximum Belt Width; 14" Minimum Pitch Diam; 14" Maximum Pitch Diam; 1-15/16" Minimum Face Width; 1-15/16" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Minimum
1.563 Inch | 39.7 Millimeter
Belt Width Maximum
1.563 Inch | 39.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Face Width Minimum
1.938 Inch | 49.225 Millimeter
Face Width Maximum
1.938 Inch | 49.225 Millimeter
Outside Diameter
14.3 Inch | 363.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh