TB WOODS
TB WOODS
1S9.0SF
TB WOODS TB WOODS
Description
1S9.0SF VARIABLE SPEED COMPANION PULLEY
3230HV; 1 Grooves; 9.4" Outside Diameter; Bushed; SF; 2" Minimum Belt Width; 2" Maximum Belt Width; 9" Minimum Pitch Diam; 9" Maximum Pitch Diam; 2-3/8" Minimum Face Width; 2-3/8" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Part #
901S
BDI #
988433
Details
1517.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/1S9-0SF/p/988433
Your Price
$ 1,517.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
8.516
EAN
0698672781930
Product Group - BDI
M02354
Belt Series
3230HV
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
901S
Manufacturer Internal Number
901S
Weight / LBS
21.8
Long Description
3230HV; 1 Grooves; 9.4" Outside Diameter; Bushed; SF; 2" Minimum Belt Width; 2" Maximum Belt Width; 9" Minimum Pitch Diam; 9" Maximum Pitch Diam; 2-3/8" Minimum Face Width; 2-3/8" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Belt Width Minimum
2 Inch | 50.8 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Belt Width Maximum
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width Minimum
2.375 Inch | 60.325 Millimeter
Face Width Maximum
2.375 Inch | 60.325 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh