https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-MV-3G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxOHxpbWFnZS9qcGVnfGFEWTJMMmd4TlM4eE1EYzNNamM1TnpnNE1qTTVPQzlKVGtSWVdGaFFWVXhNUlZsZlEwOU5VRTVmVFZaZk0wZGZVMVJmUzFkZk16QXdlRE13TUM1cWNHY3xkMmM0ZDA3YmVmNDYzZDQ0YzkyNjAwMWFkN2I2NWQyODFkNWJlM2JjMTU1OTEwMTUxM2VhYjEzODljOTgzMjdl
BROWNING
BROWNING
3MV5V212S
BROWNING BROWNING
Description
3MV5V212S VARIABLE PITCH SHEAVE ; NON-RETURNABLE
5V; 3 Grooves; 21.2" Outside Diameter; Bushed; S1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 21.1" Minimum Pitch Diam; 21.1" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-11/16 To 4-1/4" Bushing Bore Range
Part #
1023597
BDI #
327517
Details
5691.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/3MV5V212S/p/327517
Your Price
$ 5,691.52 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
40.823
EAN
0662289177455
Product Group - BDI
M02350
Belt Series
5V
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
S1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MV5V212S
Manufacturer Internal Number
1023597
Weight / LBS
90.5
Long Description
5V; 3 Grooves; 21.2" Outside Diameter; Bushed; S1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 21.1" Minimum Pitch Diam; 21.1" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-11/16 To 4-1/4" Bushing Bore Range
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
21.1 Inch | 535.94 Millimeter
Face Width Minimum
3.25 Inch | 82.55 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
21.1 Inch | 535.94 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Face Width Maximum
3.25 Inch | 82.55 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh