https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-MV-3G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxOHxpbWFnZS9qcGVnfGFEWTJMMmd4TlM4eE1EYzNNamM1TnpnNE1qTTVPQzlKVGtSWVdGaFFWVXhNUlZsZlEwOU5VRTVmVFZaZk0wZGZVMVJmUzFkZk16QXdlRE13TUM1cWNHY3xkMmM0ZDA3YmVmNDYzZDQ0YzkyNjAwMWFkN2I2NWQyODFkNWJlM2JjMTU1OTEwMTUxM2VhYjEzODljOTgzMjdl
BROWNING
BROWNING
3MV5V240S
BROWNING BROWNING
Description
3MV5V240S VARIABLE PITCH SHEAVE ; NON-RETURNABLE
5V; 3 Grooves; 24" Outside Diameter; Bushed; S1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 23.9" Minimum Pitch Diam; 23.9" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-11/16 To 4-1/4" Bushing Bore Range
Part #
1023654
BDI #
327518
Details
8551.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/3MV5V240S/p/327518
Your Price
$ 8,551.27 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
43.091
EAN
0662289167548
Product Group - BDI
M02350
Belt Series
5V
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
S1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MV5V240S
Manufacturer Internal Number
1023654
Weight / LBS
99.2
Long Description
5V; 3 Grooves; 24" Outside Diameter; Bushed; S1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 23.9" Minimum Pitch Diam; 23.9" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-11/16 To 4-1/4" Bushing Bore Range
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
24 Inch | 609.6 Millimeter
Pitch Diameter Minimum
23.9 Inch | 607.06 Millimeter
Face Width Minimum
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
23.9 Inch | 607.06 Millimeter
Face Width Maximum
3.25 Inch | 82.55 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh