https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-MV-3G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMDJ8aW1hZ2UvanBlZ3xhR015TDJnME55OHhNRFU0TnpFd01qTTBOekk1TkM5SlRrUllXRmhRVlV4TVJWbGZRMDlOVUU1ZlRWWmZNMGRmVTFSZlMxZGZNekF3ZURNd01DNXFjR2N8MzZlZTNkYmNmZjFlNWZhN2FiMzFlZGM5OTEwZTYzMmQ2NWVjNDg1N2UwMGM3MDRjY2M2MjFiNDZlMDczOTE1Nw
BROWNING
BROWNING
3MVB300R
BROWNING BROWNING
Description
3MVB300R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
A | B; 3 Grooves; 30.35" Outside Diameter; Bushed; R1; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 29-1/2" Minimum Pitch Diam; 30" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Part #
1021963
BDI #
327476
Details
4180.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/3MVB300R/p/327476
Your Price
$ 4,180.17 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
59.474
EAN
0662289186075
Product Group - BDI
M02350
Belt Series
A | B
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
R1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MVB300R
Manufacturer Internal Number
1021963
Weight / LBS
109
Long Description
A | B; 3 Grooves; 30.35" Outside Diameter; Bushed; R1; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 29-1/2" Minimum Pitch Diam; 30" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Face Width Maximum
3.25 Inch | 82.55 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Minimum
3.25 Inch | 82.55 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Pitch Diameter Minimum
29.5 Inch | 749.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh