https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-MV-3G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxOHxpbWFnZS9qcGVnfGFEWTJMMmd4TlM4eE1EYzNNamM1TnpnNE1qTTVPQzlKVGtSWVdGaFFWVXhNUlZsZlEwOU5VRTVmVFZaZk0wZGZVMVJmUzFkZk16QXdlRE13TUM1cWNHY3xkMmM0ZDA3YmVmNDYzZDQ0YzkyNjAwMWFkN2I2NWQyODFkNWJlM2JjMTU1OTEwMTUxM2VhYjEzODljOTgzMjdl
BROWNING
BROWNING
3MVC300R
BROWNING BROWNING
Description
3MVC300R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
C; 3 Grooves; 30.4" Outside Diameter; Bushed; R1; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 30" Minimum Pitch Diam; 30" Maximum Pitch Diam; 4-9/16" Minimum Face Width; 4-9/16" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Part #
1022581
BDI #
327499
Details
12659.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/3MVC300R/p/327499
Your Price
$ 12,659.44 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
72.121
EAN
0662289266555
Product Group - BDI
M02350
Belt Series
C
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
R1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MVC300R
Manufacturer Internal Number
1022581
Weight / LBS
156
Long Description
C; 3 Grooves; 30.4" Outside Diameter; Bushed; R1; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 30" Minimum Pitch Diam; 30" Maximum Pitch Diam; 4-9/16" Minimum Face Width; 4-9/16" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
30 Inch | 762 Millimeter
Outside Diameter
30.4 Inch | 772.16 Millimeter
Face Width Maximum
4.563 Inch | 115.9 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Face Width Minimum
4.563 Inch | 115.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh