TB WOODS
TB WOODS
6W5V37.5J
TB WOODS TB WOODS
Description
6W5V37.5J VAR SPEED COMPANION PULLEY
5V; 6 Grooves; 37-1/2" Outside Diameter; Bushed; J; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 37-1/2" Minimum Pitch Diam; 37-1/2" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1-7/16 To 4-1/2" Bushing Bore Range
Part #
5V3756W
BDI #
991966
Details
18654.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/6W5V37-5J/p/991966
Your Price
$ 18,654.27 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
154.881
EAN
0698672785150
Product Group - BDI
M02354
Belt Series
5V
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V3756W
Manufacturer Internal Number
5V3756W
Weight / LBS
357.9
Long Description
5V; 6 Grooves; 37-1/2" Outside Diameter; Bushed; J; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 37-1/2" Minimum Pitch Diam; 37-1/2" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1-7/16 To 4-1/2" Bushing Bore Range
Pitch Diameter Maximum
37.5 Inch | 952.5 Millimeter
Face Width Maximum
7.88 Inch | 200.152 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
37.5 Inch | 952.5 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
37.5 Inch | 952.5 Millimeter
Face Width Minimum
7.88 Inch | 200.152 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh