TB WOODS
TB WOODS
6W5V50.0M
TB WOODS TB WOODS
Description
6W5V50.0M VAR SPEED COMPANION PULLEY
5V; 6 Grooves; 50" Outside Diameter; Bushed; M; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 50" Minimum Pitch Diam; 50" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1-15/16 To 5-1/2" Bushing Bore Range
Part #
5V5006W
BDI #
984903
Details
27204.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/6W5V50-0M/p/984903
Your Price
$ 27,204.15 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
271.8
EAN
0698672785167
Product Group - BDI
M02354
Belt Series
5V
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V5006W
Manufacturer Internal Number
5V5006W
Weight / LBS
600
Long Description
5V; 6 Grooves; 50" Outside Diameter; Bushed; M; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 50" Minimum Pitch Diam; 50" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1-15/16 To 5-1/2" Bushing Bore Range
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Face Width Minimum
7.88 Inch | 200.152 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
50 Inch | 1,270 Millimeter
Pitch Diameter Minimum
50 Inch | 1,270 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
50 Inch | 1,270 Millimeter
Face Width Maximum
7.88 Inch | 200.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh