https://www.bdiexpress.com/medias/INDL-JPULLEY-VAR-ES-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc4NDd8aW1hZ2UvanBlZ3xhR1poTDJobFppOHhNREl5T1RFMU56TTJNemMwTWk5SlRrUk1MVXBRVlV4TVJWbGZWa0ZTWDBWVFh6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MTUxYmNhNzNmNTM2ZDNlOGY3M2FkYTZlYzYwZTU2MDZiZmRlYmVkNGM2NWZmYTYxZjhjYmMzYzhmMjg0ZDE3YQ
TIMKEN LOVEJOY
TIMKEN LOVEJOY
12907 1-1/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
12907 1-1/8 VARIABLE SPEED PULLEY
Variable Speed Pulley; 1-1/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3.28" Pitch Dia Min; 9.7" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
12907-1-1/8-PULLEY
BDI #
594640
Details
5355.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/12907-1-1-8/p/594640
Your Price
$ 5,355.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
11.38
EAN
0685144373366
Product Group - BDI
M02354
Belt Series
2926V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
One Sided Moveable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
25
Long Description
Variable Speed Pulley; 1-1/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3.28" Pitch Dia Min; 9.7" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Outside Diameter
10 Inch | 254 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Minimum
3.28 Inch | 83.312 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter Maximum
9.7 Inch | 246.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh