https://www.bdiexpress.com/medias/INDL-JPULLEY-VAR-145-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxMjF8aW1hZ2UvanBlZ3xhREl6TDJnNFlTOHhNREl5T1RFMU9ESXhOVGN4TUM5SlRrUk1MVXBRVlV4TVJWbGZWa0ZTWHpFME5WOHhSMTlHUWw5TFYxOHpNREI0TXpBd0xtcHdad3w1MGFmYzkyZmJhZWZkOGEyODU3N2M5MmFmYWFhZDQxYjJiMjYxMjRhZGU4ODU5ZDk0MzZiMTg5ODdkMTI1ZmZl
TIMKEN LOVEJOY
TIMKEN LOVEJOY
160 5/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
160 5/8 V-BELT DRIVE PULLEY ; ALUMINOLINE VSP
Variable Speed Pulley; 5/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2.1" Pitch Dia Min; 5-3/4" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
160-5/8-PULLEY
BDI #
593216
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/160-5-8/p/593216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.7
EAN
0685144185730
Product Group - BDI
M02354
Belt Series
A
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Two Sided Moveable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
3
Long Description
Variable Speed Pulley; 5/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2.1" Pitch Dia Min; 5-3/4" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Pitch Diameter Maximum
5.75 Inch | 146.05 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
2.1 Inch | 53.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh