![1VL30-5/8](/medias/INDXXXPULLEY-VAR-VL-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODV8aW1hZ2UvanBlZ3xhRFkxTDJnNVppODVPREV5TkRBeU9ETXhNemt3TDBsT1JGaFlXRkJWVEV4RldWOVdRVkpmVmt4Zk1VZGZSa0pmUzFkZk16QXdlRE13TUM1cWNHY3xlYmYzOTg0NmEwNDZhODI5ZDg4N2MwZWYyNmU2YTE5ZWQ5NWMxNWQ2NjdhMmVmZGIyNDU5Y2Y0ZTg0MjkzMDRk)
![1VL30-5/8](/medias/INDXXXPULLEY-VAR-VL-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODV8aW1hZ2UvanBlZ3xhRFkxTDJnNVppODVPREV5TkRBeU9ETXhNemt3TDBsT1JGaFlXRkJWVEV4RldWOVdRVkpmVmt4Zk1VZGZSa0pmUzFkZk16QXdlRE13TUM1cWNHY3xlYmYzOTg0NmEwNDZhODI5ZDg4N2MwZWYyNmU2YTE5ZWQ5NWMxNWQ2NjdhMmVmZGIyNDU5Y2Y0ZTg0MjkzMDRk)
MASTERDRIVE
MASTERDRIVE
1VL30-5/8
MASTERDRIVE MASTERDRIVE
Description
1VL30-5/8 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE
5/8" Bore; 1 Grooves; 2.87" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.8" Pitch Dia Min; 2.7" Pitch Dia Max; 17/32" Face Wid Min; 0-25/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1VL30-5/8
BDI #
649487
Details
17.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VL30-5-8/p/649487
Your Price
$ 17.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.499
EAN
0806372021052
Product Group - BDI
M02354
Belt Series
3L
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Weight / LBS
1.1
Long Description
5/8" Bore; 1 Grooves; 2.87" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.8" Pitch Dia Min; 2.7" Pitch Dia Max; 17/32" Face Wid Min; 0-25/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.7 Inch | 68.58 Millimeter
Face Width Maximum
0.781 Inch | 19.837 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
1.8 Inch | 45.72 Millimeter
Face Width Minimum
0.531 Inch | 13.487 Millimeter
Outside Diameter
2.87 Inch | 72.898 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh