BROWNING
BROWNING
1VL34X5/8
BROWNING BROWNING
Description
1VL34X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE 1 GROOVES 3.15" OD FINISH BORE
5/8" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 21/32" Face Wid Min; 0-31/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1046366
BDI #
1402415
Details
66.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VL34X5-8/p/1402415
Your Price
$ 66.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.567
EAN
0662289105878
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1VL34X5/8
Manufacturer Internal Number
1046366
Weight / LBS
1.2
Long Description
5/8" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 21/32" Face Wid Min; 0-31/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
3.2 Inch | 81.28 Millimeter
Pitch Diameter Minimum
1.7 Inch | 43.18 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Maximum
0.969 Inch | 24.613 Millimeter
Face Width Minimum
0.656 Inch | 16.662 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh