https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTN8aW1hZ2UvanBlZ3xhREpoTDJnME1TOHhNRFV3TmprM05qa3hPVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58NmYyYjhhNGFhYjM3MjYzYjk4MjgzOWI2MTBiZGVlYzBmMDA5ZmNmNDUwYjdjMGFhMGM5ZDIyYmI5ZmQ5ZDlhOQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1VP40 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1VP40 3/4 V-BELT SHEAVE ; 3/4" BORE 1 GROOVES 3-3/4" OD FB
3/4" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.3" Pitch Dia Min; 3.7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
1VP40 3/4
BDI #
613588
Details
84.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP40-3-4/p/613588
Your Price
$ 84.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.744
EAN
0697950167619
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
1VP40 3/4
Weight / LBS
1.7
Long Description
3/4" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.3" Pitch Dia Min; 3.7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter Minimum
2.3 Inch | 58.42 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh