https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OXxpbWFnZS9qcGVnfGFEWmlMMmd4T0M4eE1EYzNNRE0yTkRRMk5URTRNaTlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnxkNmM4Y2E2NTM5ODlhYmViYzcwNThiYjI5ZThhY2YzZDZhYjlhYjUyOGYwMDZmOGY4YWIyYjM2ZGZhYzBmZmEw
RINGBALL
RINGBALL
1VP50X7/8
RINGBALL RINGBALL
Description
1VP50X7/8 SHEAVE ; VARIABLE PITCH
Pulley, Variable Speed; 7/8" Bore; 1 Groove; 4-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 3.3" Pitch Dia Min; 4.7" Pitch Dia Max; 3/4" Face Wid Min; 1-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1VP50X7/8
BDI #
18259536
Details
53.96
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP50X7-8/p/18259536
Your Price
$ 53.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.32
EAN
0623647483793
Product Group - BDI
M02350
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
2.9
Long Description
Pulley, Variable Speed; 7/8" Bore; 1 Groove; 4-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 3.3" Pitch Dia Min; 4.7" Pitch Dia Max; 3/4" Face Wid Min; 1-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Minimum
3.3 Inch | 83.82 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
0.75 Inch | 19.05 Millimeter
Face Width Maximum
1.125 Inch | 28.575 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh