BROWNING
BROWNING
1VP56X7/8
BROWNING BROWNING
Description
1VP56X7/8 VARIABLE SPEED SHEAVE ; 7/8" BORE 1 GROOVES 5.35" OD FINISH BORE
7/8" Bore; 1 Grooves; 5.35" Outside DiaMethoder; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 3.9" Pitch Dia Min; 5.3" Pitch Dia Max; 3/4" Face Wid Min; 1-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1045491
BDI #
332955
Details
158.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP56X7-8/p/332955
Your Price
$ 158.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
2.111
EAN
0662289245062
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1VP56X7/8
Manufacturer Internal Number
1045491
Weight / LBS
3.4
Long Description
7/8" Bore; 1 Grooves; 5.35" Outside DiaMethoder; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 3.9" Pitch Dia Min; 5.3" Pitch Dia Max; 3/4" Face Wid Min; 1-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
5.35 Inch | 135.89 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3.9 Inch | 99.06 Millimeter
Face Width Maximum
1.125 Inch | 28.575 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
5.3 Inch | 134.62 Millimeter
Face Width Minimum
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh