https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OXxpbWFnZS9qcGVnfGFEWmlMMmd4T0M4eE1EYzNNRE0yTkRRMk5URTRNaTlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnxkNmM4Y2E2NTM5ODlhYmViYzcwNThiYjI5ZThhY2YzZDZhYjlhYjUyOGYwMDZmOGY4YWIyYjM2ZGZhYzBmZmEw
TB WOODS
TB WOODS
1VP60 1-1/8
TB WOODS TB WOODS
Description
1VP60 1-1/8 VARIABLE SPEED PULLEY
1-1/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
1VP60118
BDI #
989355
Details
116.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP60-1-1-8/p/989355
Your Price
$ 116.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
2.945
EAN
0698672021180
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1VP60118
Manufacturer Internal Number
1VP60118
Weight / LBS
6.5
Long Description
1-1/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh