https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OXxpbWFnZS9qcGVnfGFEWmlMMmd4T0M4eE1EYzNNRE0yTkRRMk5URTRNaTlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnxkNmM4Y2E2NTM5ODlhYmViYzcwNThiYjI5ZThhY2YzZDZhYjlhYjUyOGYwMDZmOGY4YWIyYjM2ZGZhYzBmZmEw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1VP60 1 3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1VP60 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 1 GROOVES 6" OD FINISH BORE
1-3/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
1VP60 1 3/8
BDI #
613611
Details
264.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP60-1-3-8/p/613611
Your Price
$ 264.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
2.84
EAN
0697950167886
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
1VP60 1 3/8
Weight / LBS
6.3
Long Description
1-3/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh