https://www.bdiexpress.com/medias/INDDODPULLEY-VAR-VP-1G-FB-TYP2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwODJ8aW1hZ2UvanBlZ3xhRGRtTDJoalppOHhNRFkyTURnd016UTBORGMyTmk5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDFSWlVESmZTMWRmTXpBd2VETXdNQzVxY0djfGYxZGNjMjkyMTcxNzliNTBiMGJkNWY3OTMyZTUzYmNhYjZmYzdlMjY3OTcyNjA5ZDBmNzUwMzFiZGVmOTdmZTc
DODGE
DODGE
1VP71X1-1/8
DODGE DODGE
Description
1VP71 X 1-1/8 VARIABLE PITCH SHEAVE
Variable Speed Pulley; 1-1/8" Bore; 1 Groove; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
1VP71X1-1/8
BDI #
626860
Details
171.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP71X1-1-8/p/626860
Your Price
$ 171.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
3.723
EAN
0775829145880
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Type | Positive Locked on Setting
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
8.2
Long Description
Variable Speed Pulley; 1-1/8" Bore; 1 Groove; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
7.1 Inch | 180.34 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Pitch Diameter Minimum
5.3 Inch | 134.62 Millimeter
Face Width Maximum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh