BROWNING
BROWNING
2778330
BROWNING BROWNING
Description
2778330 V-BELT PULLEY SHEAVE ; NON-RETURNABLE FHP C/I F/B BOXED
Variable Speed Pulley; 3/8" Bore; 1 Grooves; 5" Outside Diameter; Finished Bore; No Bushing; 21/32" Belt Width Min; 7/8" Belt Width Max; 5L | B | 5V | C Belt Series; No Keyway; Manual Turn Adjustmen
Part #
2778330
BDI #
24006449
Details
44.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2778330/p/24006449
Your Price
$ 44.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0.59
EAN
0662460628578
Product Group - BDI
M02350
Belt Series
5L | B | 5V | C
Number of Grooves
1
Mounting Method
Finished
Bushing Size
No Bushing
Keyway Yes/No
No
Adjustment Method
Manual Turn
Other Features
Steel Material
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
0
Keyword 4
0
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0
Manufacturer Internal Number
2778330
Weight / LBS
1.3
Long Description
Variable Speed Pulley; 3/8" Bore; 1 Grooves; 5" Outside Diameter; Finished Bore; No Bushing; 21/32" Belt Width Min; 7/8" Belt Width Max; 5L | B | 5V | C Belt Series; No Keyway; Manual Turn Adjustmen
Belt Width Minimum
0.656 Inch | 16.662 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh