![2VP36X3/4](/medias/INDDODPULLEY-VAR-VP-2G-FB-TYP3-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMjh8aW1hZ2UvanBlZ3xhR1UyTDJnMk9DOHhNRFkyTURnd05ETTJNakkzTUM5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDFSWlVETmZUa3RYWHpNd01IZ3pNREF1YW5Cbnw4NWM3ZjA2NzI1NjhmMjUyYTlkNmFhNTQ1MDYxZmQyZmE1ZTdjMmEzMDJjN2YxOGNjY2IwMTMyMTQ1ZjFiMDEx)
![2VP36X3/4](/medias/INDDODPULLEY-VAR-VP-2G-FB-TYP3-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMjh8aW1hZ2UvanBlZ3xhR1UyTDJnMk9DOHhNRFkyTURnd05ETTJNakkzTUM5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDFSWlVETmZUa3RYWHpNd01IZ3pNREF1YW5Cbnw4NWM3ZjA2NzI1NjhmMjUyYTlkNmFhNTQ1MDYxZmQyZmE1ZTdjMmEzMDJjN2YxOGNjY2IwMTMyMTQ1ZjFiMDEx)
DODGE
DODGE
2VP36X3/4
DODGE DODGE
Description
2VP36 X 3/4 VARIABLE PITCH SHEAVE
Variable Speed Pulley; 3/4" Bore; 2 Groove; 3.35" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 1.9" Pitch Dia Min; 3.3" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Part #
2VP36X3/4
BDI #
627832
Details
122.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP36X3-4/p/627832
Your Price
$ 122.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.544
EAN
0775829145965
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
No
Adjustment Method
Manual Turn
Other Features
Solid Type
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3.4
Long Description
Variable Speed Pulley; 3/4" Bore; 2 Groove; 3.35" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 1.9" Pitch Dia Min; 3.3" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
1.9 Inch | 48.26 Millimeter
Face Width Maximum
2 Inch | 50.8 Millimeter
Pitch Diameter Maximum
3.3 Inch | 83.82 Millimeter
Face Width Minimum
1.375 Inch | 34.925 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh