https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMjV8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNRFF4T0RZMU5UZzFORFl5TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MzlkNDNmMmRjZmFiMWU1YjJmNzk4ZTQ3YjIwNGRkYzNmMWQxMjlhYmJmMzA2NGI1NWY5OTNlNTZkY2YzMTExMA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2VP42 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2VP42 7/8 V-BELT SHEAVE ; 7/8" BORE 2 GROOVES 3.95" OD FINISH BORE
7/8" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2-1/2" Pitch Dia Min; 3.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP42 7/8
BDI #
616981
Details
230.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP42-7-8/p/616981
Your Price
$ 230.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.902
EAN
0697950168272
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2VP42 7/8
Weight / LBS
4.5
Long Description
7/8" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2-1/2" Pitch Dia Min; 3.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
3.9 Inch | 99.06 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Pitch Diameter Minimum
2.5 Inch | 63.5 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh