https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4NHxpbWFnZS9qcGVnfGFESTFMMmc1TkM4eE1EYzJOakkxTWpZek9ESXpPQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwwN2M2ZDg4YzA4MzlkZjFlM2YyNmI3NWU3MjdkZjQ0YThmZTgyNDFiYjgxY2UxMGMwZDdhOWVmZDg5MWM4ZThk
DODGE
DODGE
2VP42X1-1/8
DODGE DODGE
Description
2VP42 X 1-1/8 VARIABLE PITCH SHEAVE
Pulley, Variable Speed; 1-1/8" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 2-1/2" Pitch Dia Min; 3.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP42X1-1/8
BDI #
627836
Details
140.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP42X1-1-8/p/627836
Your Price
$ 140.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.998
EAN
0775829146030
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3.5
Long Description
Pulley, Variable Speed; 1-1/8" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 2-1/2" Pitch Dia Min; 3.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
3.95 Inch | 100.33 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter Maximum
3.9 Inch | 99.06 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh