https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4NHxpbWFnZS9qcGVnfGFESTFMMmc1TkM4eE1EYzJOakkxTWpZek9ESXpPQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwwN2M2ZDg4YzA4MzlkZjFlM2YyNmI3NWU3MjdkZjQ0YThmZTgyNDFiYjgxY2UxMGMwZDdhOWVmZDg5MWM4ZThk
MASTERDRIVE
MASTERDRIVE
2VP71-3/4
MASTERDRIVE MASTERDRIVE
Description
2VP71-3/4 V-BELT SHEAVE ; VARIABLE SPEED VP SECTION 2 GROOVE
3/4" Bore; 2 Grooves; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
2VP71-3/4
BDI #
650760
Details
185.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP71-3-4/p/650760
Your Price
$ 185.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
6.173
EAN
0806372022332
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Weight / LBS
13.4
Long Description
3/4" Bore; 2 Grooves; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Face Width Maximum
2.375 Inch | 60.325 Millimeter
Outside Diameter
7.1 Inch | 180.34 Millimeter
Pitch Diameter Minimum
5.3 Inch | 134.62 Millimeter
Face Width Minimum
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh