https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4NHxpbWFnZS9qcGVnfGFESTFMMmc1TkM4eE1EYzJOakkxTWpZek9ESXpPQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwwN2M2ZDg4YzA4MzlkZjFlM2YyNmI3NWU3MjdkZjQ0YThmZTgyNDFiYjgxY2UxMGMwZDdhOWVmZDg5MWM4ZThk
TB WOODS
TB WOODS
2VP71 3/4
TB WOODS TB WOODS
Description
2VP71 3/4 VARIABLE SPEED PULLEY
3/4" Bore; 2 Grooves; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP7134
BDI #
982333
Details
469.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP71-3-4/p/982333
Your Price
$ 469.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
6.614
EAN
0698672026727
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2VP7134
Manufacturer Internal Number
2VP7134
Weight / LBS
14.6
Long Description
3/4" Bore; 2 Grooves; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Face Width Minimum
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
7.1 Inch | 180.34 Millimeter
Pitch Diameter Minimum
5.3 Inch | 134.62 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh