BROWNING
BROWNING
2VP71X 1 5/8
BROWNING BROWNING
Description
2VP71X 1 5/8 VARIABLE SPEED SHEAVE ; 1-5/8" BORE 2 GROOVES 7.1" OD FB
1-5/8" Bore; 2 Grooves; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1702919
BDI #
333131
Details
360.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP71X-1-5-8/p/333131
Your Price
$ 360.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
6.08
EAN
0662460422541
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2VP71X 1 5/8
Manufacturer Internal Number
1702919
Weight / LBS
13.4
Long Description
1-5/8" Bore; 2 Grooves; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
7.1 Inch | 180.34 Millimeter
Face Width Maximum
2.375 Inch | 60.325 Millimeter
Pitch Diameter Minimum
5.3 Inch | 134.62 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Face Width Minimum
1.625 Inch | 41.275 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh