https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMjV8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNRFF4T0RZMU5UZzFORFl5TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6SkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58MzlkNDNmMmRjZmFiMWU1YjJmNzk4ZTQ3YjIwNGRkYzNmMWQxMjlhYmJmMzA2NGI1NWY5OTNlNTZkY2YzMTExMA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2VP75 1 3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2VP75 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 7-1/2" OD FB
1-3/8" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
2VP75 1 3/8
BDI #
617018
Details
672.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2VP75-1-3-8/p/617018
Your Price
$ 672.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
7.4
EAN
0697950168753
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2VP75 1 3/8
Weight / LBS
16.3
Long Description
1-3/8" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Minimum
5.7 Inch | 144.78 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh