![3030E 1-1/8](/medias/INDL-JPULLEY-VAR-WB-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1MTN8aW1hZ2UvanBlZ3xhRFV5TDJnNE15OHhNREl5T1RFMU9EUXhNak14T0M5SlRrUk1MVXBRVlV4TVJWbGZWa0ZTWDFkQ1h6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58YTU1NjUwNWRkNTYxOTJhMDZhMTZiNDk2Njg2YTE1YjhmZDc3OTM4ZDFiZTMxMzJmZGQ0YjUwNWVlOGIyZWQ3OQ)
![3030E 1-1/8](/medias/INDL-JPULLEY-VAR-WB-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1MTN8aW1hZ2UvanBlZ3xhRFV5TDJnNE15OHhNREl5T1RFMU9EUXhNak14T0M5SlRrUk1MVXBRVlV4TVJWbGZWa0ZTWDFkQ1h6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58YTU1NjUwNWRkNTYxOTJhMDZhMTZiNDk2Njg2YTE1YjhmZDc3OTM4ZDFiZTMxMzJmZGQ0YjUwNWVlOGIyZWQ3OQ)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
3030E 1-1/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
3030E 1-1/8 V-BELT PULLEY
Variable Speed Pulley; 7/8" Bore; 1 Grooves; 8-1/2" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.7" Pitch Dia Min; 8-1/4" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
3030E-1-1/8-PULLEY
BDI #
593249
Details
4619.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/3030E-1-1-8/p/593249
Your Price
$ 4,619.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
7.81
EAN
0685144189400
Product Group - BDI
M02354
Belt Series
2322V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Two Sided Moveable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
17
Long Description
Variable Speed Pulley; 7/8" Bore; 1 Grooves; 8-1/2" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.7" Pitch Dia Min; 8-1/4" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Belt Width Maximum
1.438 Inch | 36.525 Millimeter
Belt Width Minimum
1.438 Inch | 36.525 Millimeter
Pitch Diameter Maximum
8.25 Inch | 209.55 Millimeter
Pitch Diameter Minimum
2.7 Inch | 68.58 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh