https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-MVP-5G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1OXxpbWFnZS9qcGVnfGFHTTVMMmhqWWk4eE1EYzJOamN5TXpjeE1UQXdOaTlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMDFXVUY4MVIxOUdRbDlMVjE4ek1EQjRNekF3TG1wd1p3fDFmMzAxYzhjYzljNTdjMmZhODNlMTViZWI1Mjg3Y2UyOTgxYWUxNzg2M2M1ZjEyZmVlNmZiYjRhMjAxOTU4ZTU
BROWNING
BROWNING
5MVP55B69X 2 1/8
BROWNING BROWNING
Description
5MVP55B69X 2 1/8 VARIABLE PITCH SHEAVE ; NON-RETURNABLE
2-1/8" Bore; 5 Grooves; 7.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 5.4" Pitch Dia Min; 6.9" Pitch Dia Max; 5-5/16" Face Wid Min; 5-11/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1020403
BDI #
322347
Details
3506.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/5MVP55B69X-2-1-8/p/322347
Your Price
$ 3,506.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
15.472
EAN
0662289352517
Product Group - BDI
M02354
Belt Series
A | B
Number of Grooves
5
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVP55B69X 2 1/8
Manufacturer Internal Number
1020403
Weight / LBS
40.1
Long Description
2-1/8" Bore; 5 Grooves; 7.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 5.4" Pitch Dia Min; 6.9" Pitch Dia Max; 5-5/16" Face Wid Min; 5-11/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
6.9 Inch | 175.26 Millimeter
Pitch Diameter Minimum
5.4 Inch | 137.16 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Face Width Minimum
5.313 Inch | 134.95 Millimeter
Face Width Maximum
5.688 Inch | 144.475 Millimeter
Outside Diameter
7.18 Inch | 182.372 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh