https://www.bdiexpress.com/medias/INDDODPULLEY-VAR-8000-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5Mzh8aW1hZ2UvanBlZ3xhR1prTDJneE1TOHhNRFkyTURnd05UZzJPVFU1T0M5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWHpnd01EQmZNa2RmUmtKZlMxZGZNekF3ZURNd01DNXFjR2N8ZDBkNTljNDNhNDJmYjAzNjIxNjJiNjk0NWQyYzIzMGNiMDQ1NWFjYzM0YWQ0MWNiZWQ2Zjc5NWY4ODBjMTBiZg
DODGE
DODGE
D8600X1-3/8
DODGE DODGE
Description
D8600X1-3/8 VARIABLE PITCH SHEAVE
Variable Speed Pulley; 1-3/8" Bore; 2 Groove; 6" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 4.33" Pitch Dia Min; 5.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
D8600X1-3/8
BDI #
629430
Details
263.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/D8600X1-3-8/p/629430
Your Price
$ 263.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
4.585
EAN
0775829021696
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Larger Sizes Come With 2 Set Screws
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10.8
Long Description
Variable Speed Pulley; 1-3/8" Bore; 2 Groove; 6" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 4.33" Pitch Dia Min; 5.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Face Width Minimum
1.438 Inch | 36.525 Millimeter
Pitch Diameter Minimum
4.33 Inch | 109.982 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Face Width Maximum
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh