TB WOODS
TB WOODS
MCS-12S 1-5/8
TB WOODS TB WOODS
Description
MCS-12S 1-5/8 VARIABLE SPEED PULLEY
1-5/8" Bore; 1 Grooves; 12-1/4" Outside DiaMethoder; Finished Bore; No Bushing; 3230HV Belt Series; 6" Pitch Dia Min; 12" Pitch Dia Max; 2-1/2" Face Wid Min; 4-1/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Part #
MCS12S158
BDI #
987417
Details
13199.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MCS-12S-1-5-8/p/987417
Your Price
$ 13,199.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
31.257
EAN
0698672720649
Product Group - BDI
M02354
Belt Series
3230HV
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Cam Assisted Operation | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MCS12S158
Manufacturer Internal Number
MCS12S158
Weight / LBS
69
Long Description
1-5/8" Bore; 1 Grooves; 12-1/4" Outside DiaMethoder; Finished Bore; No Bushing; 3230HV Belt Series; 6" Pitch Dia Min; 12" Pitch Dia Max; 2-1/2" Face Wid Min; 4-1/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Face Width Maximum
4.063 Inch | 103.2 Millimeter
Belt Width Maximum
2 Inch | 50.8 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Face Width Minimum
2.5 Inch | 63.5 Millimeter
Belt Width Minimum
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh