TB WOODS
TB WOODS
MCS-13S 1-7/8
TB WOODS TB WOODS
Description
MCS-13S 1-7/8 VARIABLE SPEED PULLEY
1-7/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 3230HV Belt Series; 6.38" Pitch Dia Min; 12-3/4" Pitch Dia Max; 2-1/2" Face Wid Min; 4-3/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Part #
MCS13S178
BDI #
983729
Details
11481.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MCS-13S-1-7-8/p/983729
Your Price
$ 11,481.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
30.464
EAN
0698672720670
Product Group - BDI
M02354
Belt Series
3230HV
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Cam Assisted Operation | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MCS13S178
Manufacturer Internal Number
MCS13S178
Weight / LBS
67
Long Description
1-7/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 3230HV Belt Series; 6.38" Pitch Dia Min; 12-3/4" Pitch Dia Max; 2-1/2" Face Wid Min; 4-3/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Bore
1.875 Inch | 47.625 Millimeter
Pitch Diameter Maximum
12.75 Inch | 323.85 Millimeter
Face Width Minimum
2.5 Inch | 63.5 Millimeter
Pitch Diameter Minimum
6.38 Inch | 162.052 Millimeter
Face Width Maximum
4.188 Inch | 106.375 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Belt Width Minimum
2 Inch | 50.8 Millimeter
Belt Width Maximum
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh