https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-MS-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2MXxpbWFnZS9qcGVnfGFHVXlMMmhoTWk4eE1EYzJOekUzT1RJNE5EVXhNQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMDFUWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnxhNjc0M2U4YTVhNjcxY2FiZTFkOGU5YjM3MDUyYmM0MDMyMTQ5OWNjMDY3ZTIyMzY3OTY1YmMzODg4OGI4NDAy
TB WOODS
TB WOODS
MS-975S 1-5/8
TB WOODS TB WOODS
Description
MS-975S 1-5/8 VARIABLE SPEED PULLEY ; POR
1-5/8" Bore; 1 Grooves; 9-3/4" Outside Diameter; Finished Bore; No Bushing; 3230HV Belt Series; 4.7" Pitch Dia Min; 9.4" Pitch Dia Max; 2-1/4" Face Wid Min; 3-1/2" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Part #
MS975S158
BDI #
994326
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MS-975S-1-5-8/p/994326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
16.308
EAN
0698672720182
Product Group - BDI
M02354
Belt Series
3230HV
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Precision Balanced | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MS975S158
Manufacturer Internal Number
MS975S158
Weight / LBS
36
Long Description
1-5/8" Bore; 1 Grooves; 9-3/4" Outside Diameter; Finished Bore; No Bushing; 3230HV Belt Series; 4.7" Pitch Dia Min; 9.4" Pitch Dia Max; 2-1/4" Face Wid Min; 3-1/2" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Bore
1.625 Inch | 41.275 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Belt Width Maximum
2 Inch | 50.8 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Face Width Minimum
2.25 Inch | 57.15 Millimeter
Face Width Maximum
3.5 Inch | 88.9 Millimeter
Belt Width Minimum
2 Inch | 50.8 Millimeter
Pitch Diameter Minimum
4.7 Inch | 119.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh