![MVS190X1-5/8](/medias/INDDODPULLEY-VAR-MVS-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDR8aW1hZ2UvanBlZ3xhR05tTDJnMk1DOHhNRFkyTURnd05qQTVPRGszTkM5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDAxV1UxOHlSMTlHUWw5TFYxOHpNREI0TXpBd0xtcHdad3w5NzljOTliMzUxZGYwN2ZkYTEzMDc3ZTRkY2QyMDcyZTQzYzRlNTE1MjQ5YjljYzBiZDg1OTg2NzJmNjIzMzVh)
![MVS190X1-5/8](/medias/INDDODPULLEY-VAR-MVS-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDR8aW1hZ2UvanBlZ3xhR05tTDJnMk1DOHhNRFkyTURnd05qQTVPRGszTkM5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDAxV1UxOHlSMTlHUWw5TFYxOHpNREI0TXpBd0xtcHdad3w5NzljOTliMzUxZGYwN2ZkYTEzMDc3ZTRkY2QyMDcyZTQzYzRlNTE1MjQ5YjljYzBiZDg1OTg2NzJmNjIzMzVh)
DODGE
DODGE
MVS190X1-5/8
DODGE DODGE
Description
JVS190 X 1-5/8 FHP FIXED BORE SHEAVE
Variable Speed Pulley; 1-5/8" Bore; 2 Groove; 7.48" Outside Diameter; Finished Bore; No Bushing; A | B | 3V | 5V Belt Series; 5.6" Pitch Dia Min; 7.32" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
MVS190X1-5/8
BDI #
631055
Details
882.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MVS190X1-5-8/p/631055
Your Price
$ 882.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
10.238
EAN
0775829030247
Product Group - BDI
M02354
Belt Series
A | B | 3V | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Type | Heavy Duty | Adjustable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
23.2
Long Description
Variable Speed Pulley; 1-5/8" Bore; 2 Groove; 7.48" Outside Diameter; Finished Bore; No Bushing; A | B | 3V | 5V Belt Series; 5.6" Pitch Dia Min; 7.32" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Bore
1.625 Inch | 41.275 Millimeter
Pitch Diameter Maximum
7.32 Inch | 185.928 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Maximum
2.59 Inch | 65.786 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
7.48 Inch | 189.992 Millimeter
Face Width Minimum
1.73 Inch | 43.942 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh