https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-RC-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2MHxpbWFnZS9qcGVnfGFESTFMMmhsWWk4eE1EYzJPRFkzTVRZek56VXpOQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMUpEWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwzOWVjNGIzYWIzYjBiZmZiOTliODRlNDAzNGJmZWE5MjNiM2UzMTlkYzZlMGM2ZWVlMGRhMTRjODE5ZjRiZjk1
TB WOODS
TB WOODS
RC60 5/8
TB WOODS TB WOODS
Description
RC60 5/8 VARIABLE SPEED PULLEY
5/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 1.92" Pitch Dia Min; 5-3/4" Pitch Dia Max; 2-1/4" Face Wid Min; 2-1/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Part #
RC6058
BDI #
981764
Details
3567.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/RC60-5-8/p/981764
Your Price
$ 3,567.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
3.171
EAN
0698672115728
Product Group - BDI
M02354
Belt Series
1922V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Rack and Pinion
Other Features
Precision Balanced | Driven Type | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
RC6058
Manufacturer Internal Number
RC6058
Weight / LBS
7
Long Description
5/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 1.92" Pitch Dia Min; 5-3/4" Pitch Dia Max; 2-1/4" Face Wid Min; 2-1/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Pitch Diameter Maximum
5.75 Inch | 146.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Belt Width Maximum
1.188 Inch | 30.175 Millimeter
Belt Width Minimum
1.188 Inch | 30.175 Millimeter
Face Width Minimum
2.25 Inch | 57.15 Millimeter
Face Width Maximum
2.25 Inch | 57.15 Millimeter
Pitch Diameter Minimum
1.92 Inch | 48.768 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh