https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VC-1G-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyMHxpbWFnZS9qcGVnfGFEVmpMMmhtT0M4eE1EYzJPVEl6TVRBeU1EQTJNaTlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpEWHpGSFgwWkNYMDVMVjE4ek1EQjRNekF3TG1wd1p3fDE5OTY0N2JkNjIyZDBkZTVhOTM3N2Q3MGJmZDllNmNkZDQxOTJjODNlZWUwNmIzNDcwNjIwNGJlYTUwZmQyYWM
TB WOODS
TB WOODS
VC30 1/2 SPR
TB WOODS TB WOODS
Description
VC30 1/2 SPR VARIABLE SPEED PULLEY
1/2" Bore; 1 Grooves; 3.38" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 3.4" Pitch Dia Max; 1.09" Face Wid Min; 1.09" Face Wid Max; No Keyway; Spring Loaded Adjustment Method
Part #
VC3012
BDI #
988077
Details
708.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/VC30-1-2-SPR/p/988077
Your Price
$ 708.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.906
EAN
0698672711005
Product Group - BDI
M02354
Belt Series
A
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
No
Adjustment Method
Spring Loaded
Other Features
Driven Type
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
VC3012
Manufacturer Internal Number
VC3012
Weight / LBS
1.8
Long Description
1/2" Bore; 1 Grooves; 3.38" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 3.4" Pitch Dia Max; 1.09" Face Wid Min; 1.09" Face Wid Max; No Keyway; Spring Loaded Adjustment Method
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.38 Inch | 85.852 Millimeter
Pitch Diameter Minimum
2 Inch | 50.8 Millimeter
Face Width Maximum
1.09 Inch | 27.686 Millimeter
Face Width Minimum
1.09 Inch | 27.686 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh