https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VCA-1G-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyOHxpbWFnZS9qcGVnfGFHWTVMMmcwTVM4eE1EYzJPREkzT1RVMk9EUXhOQzlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpEUVY4eFIxOUdRbDlPUzFkZk16QXdlRE13TUM1cWNHY3xhNTViMjk3ZWEyNzFhNTc4YmQyNzAxZGI1YWU5ZmZmMTkxZWJhOThkNThmMWU1YjhkNGM4Y2QxZTQ3NWJmMjQ3
TB WOODS
TB WOODS
VC30A 1/2 MECH
TB WOODS TB WOODS
Description
VC30A 1/2 MECH VARIABLE SPEED PULLEY
1/2" Bore; 1 Grooves; 3.38" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 3.4" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Part #
VC30A12
BDI #
986577
Details
1742.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/VC30A-1-2-MECH/p/986577
Your Price
$ 1,742.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.997
EAN
0698672711142
Product Group - BDI
M02354
Belt Series
A
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
No
Adjustment Method
Manual Turn
Other Features
Driver Type
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
VC30A12
Manufacturer Internal Number
VC30A12
Weight / LBS
2.2
Long Description
1/2" Bore; 1 Grooves; 3.38" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 3.4" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.38 Inch | 85.852 Millimeter
Pitch Diameter Minimum
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh