NTN
NTN
ZF7
NTN NTN
Description
ZF7 BEARING SEAL ; SN SAF SPW SPAW
Belt Tensioner Pulley; Smooth/Backside Contact Surface; 10MM Inside Diameter; 32MM Width; 72MM Outside Diameter; Eccentric Tensioner Type; Steel
Part #
ZF7
BDI #
1238069
Details
9.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/ZF7/p/1238069
Your Price
$ 9.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.003
EAN
4547359248913
Product Group - BDI
M06288
Noun
Pulley
Keyword String
Tensioner Belt
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Belt Tensioner Pulley
Product Specification
Smooth/Backside Contact Surface; 10MM Inside Diameter; 32MM Width; 72MM Outside Diameter; Eccentric Tensioner Type; Steel
Long Description
Belt Tensioner Pulley; Smooth/Backside Contact Surface; 10MM Inside Diameter; 32MM Width; 72MM Outside Diameter; Eccentric Tensioner Type; Steel


