https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyMXxpbWFnZS9qcGVnfGFEVTBMMmhpWlM4eE1EYzJPVFEyT0RVNE9EQTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDBaQ1gwNUxWMTh6TURCNE16QXdMbXB3Wnd8YWY4ZjM0NjM2OWFkOWEzOWYyNzk2YzdlMjgxMmQ1MWFiYjhiNjQ0N2ZiMGNjOTE0ZmI0ODRhOGU2NzhjYjQzNA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2.00C5 NON-SPLIT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2.00C5 NON-SPLIT SPROCKET ; CHAIN SPROCKET 2 GROOVES 10IN PITCH DIA
Sprocket; 5 Number of Teeth; C-Hub; Non-Split Type
Part #
2.00C5 NON-SPLIT
BDI #
21445157
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/2-00C5-NON-SPLIT/p/21445157
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.05
Product Group - BDI
M02312
Noun
Sprocket
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Sprocket
Product Specification
5 Number of Teeth; C-Hub; Non-Split Type
Long Description
Sprocket; 5 Number of Teeth; C-Hub; Non-Split Type