Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DWO1DT608 https://www.bdiexpress.com/medias/INDDEWXXXXXX-24724725-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MDR8aW1hZ2UvanBlZ3xhRFpoTDJobVl5ODVPRFl6T0RVeU5qZzNNemt3TDBsT1JFUkZWMWhZV0ZoWVdGOHlORGN5TkRjeU5WOHpNREI0TXpBd0xtcHdad3w0ODg0MWU3MDI1NjI3MGEzOTJkZTkyNjBkZWY5MTUxYzE5NzI2Y2Q0Mjc2OGQ1ZWM4YjhmZGU0ZGI0MTZjYTQw
24724725 Chain Drives 

DEWALT TOOLS DEWALT TOOLS

DWO1DT608

Description

DWO1DT608 POLE SAW REPLACEMENT CHAIN ; 8" L 20V MAX CORDLESS

Saw Replacement Chain; 8" Bar Length

Part #

DWO1DT608

BDI #
24724725

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
23242100
Weight / Kilogram
0.136
EAN
0885911673846
Product Group - BDI
G00268
Noun
Chain
Manufacturer URL
https://www.dewalt.com
Product Detail
Saw Replacement Chain
Product Specification
8" Bar Length
Long Description
Saw Replacement Chain; 8" Bar Length