https://www.bdiexpress.com/medias/INDDEWXXXXXX-24649860-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjV8aW1hZ2UvanBlZ3xhRE0yTDJnM055OHhNRGMyT1RBM01qY3hOemcxTkM5SlRrUkVSVmRZV0ZoWVdGaGZNalEyTkRrNE5qQmZNekF3ZURNd01DNXFjR2N8MzBjNGJjMmNjZTU5ZGE4ODZlNTI1Zjk5NGY3YmFmMGMzMzViMWZiYjNlYzQ0MmVlZTAzOTk5MDJmMjQzZjc4NA
https://www.bdiexpress.com/medias/INDDEWXXXXXX-24649860-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjV8aW1hZ2UvanBlZ3xhRE0yTDJnM055OHhNRGMyT1RBM01qY3hOemcxTkM5SlRrUkVSVmRZV0ZoWVdGaGZNalEyTkRrNE5qQmZNekF3ZURNd01DNXFjR2N8MzBjNGJjMmNjZTU5ZGE4ODZlNTI1Zjk5NGY3YmFmMGMzMzViMWZiYjNlYzQ0MmVlZTAzOTk5MDJmMjQzZjc4NA
DEWALT TOOLS
DEWALT TOOLS
DWO1DT616T
DEWALT TOOLS DEWALT TOOLS
Description
DWO1DT616T CHAINSAW REPLACEMENT CHAIN ; 16" L 20V MAX CORDLESS
Chainsaw Replacement Chain; 16" Bar Length
Part #
DWO1DT616T
BDI #
24649860
Details
61.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/DWO1DT616T/p/24649860
Your Price
$ 61.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242100
Weight / Kilogram
0.005
EAN
0885911653688
Product Group - BDI
G00268
Noun
Chain
Manufacturer URL
https://www.dewalt.com
Product Detail
Chainsaw Replacement Chain
Product Specification
16" Bar Length
Long Description
Chainsaw Replacement Chain; 16" Bar Length
