

SATI
SATI
06B-1/Z=57 NR. CS05057
SATI SATI
Description
SATI 06B-1/Z=57 NR. CS05057
Roller Chain Sprocket; 06B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 178.359MM Outside Diameter; 172.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
06B-1/Z=57 NR. CS05057
BDI #
1404757
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-1-Z=57-NR-CS05057/p/1404757
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.87
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 06B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 178.359MM Outside Diameter; 172.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.807 Inch | 172.91 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
7.022 Inch | 178.359 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh