

DODGE
DODGE
100BTL32-3020
DODGE DODGE
Description
100BTL32-3020 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 100 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.441" Outside Diameter; 12.753" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100636
BDI #
251795
Details
568.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100BTL32-3020/p/251795
Your Price
$ 568.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.19
EAN
0782475049691
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
100636
Weight / LBS
25
Long Description
Roller Chain Sprocket; 100 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.441" Outside Diameter; 12.753" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Outside Diameter
13.441 Inch | 341.401 Millimeter
Pitch Diameter
12.753 Inch | 323.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh