Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1030C13 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjJ8aW1hZ2UvanBlZ3xhREk0TDJnM09TOHhNREk1TXpRNU1qZ3dPVGMxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGVmMjNjOGY0NDYwNmVlMjdkYjllOTJlNDA2MTI2Yzg4MjhiNmRmZDRkNmRjODBhZGIyOTE3ZDBjYWY2YTBiZTI
590746 Roller Chain Sprockets 

LINN GEAR LINN GEAR

1030C13

Description

1030C13 FLAME CUT SPROCKET

Roller Chain Sprocket; 1030 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.85" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

1030C13

BDI #
590746

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
30.391
Product Group - BDI
M02312
Chain Size
1030
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Other Features
Mill Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Mill Chain
Manufacturer URL
Manufacturer Item Number
1030C13
Weight / LBS
67
Long Description
Roller Chain Sprocket; 1030 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.85" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
3.075 Inch | 78.105 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
12.85 Inch | 326.39 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh