

SATI
SATI
10B-1/Z=35 NR. PS10035
SATI SATI
Description
SATI 10B-1/Z=35 NR. PS10035
Roller Chain Sprocket; 10B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 185.903MM Outside Diameter; 177.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
10B-1/Z=35 NR. PS10035
BDI #
1405458
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-1-Z=35-NR-PS10035/p/1405458
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.05
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
20MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 10B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 185.903MM Outside Diameter; 177.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.972 Inch | 177.1 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
7.319 Inch | 185.903 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh