

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120BTB15
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120BTB15 ROLLER CHAIN SPROCKET ; 1-1/2" P 15T BORE FOR 2517 BUSHING
Roller Chain Sprocket; 120 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.956" Outside Diameter; 7.215" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120BTB15
BDI #
615068
Details
405.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120BTB15/p/615068
Your Price
$ 405.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.986
EAN
0697950032832
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8
Long Description
Roller Chain Sprocket; 120 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.956" Outside Diameter; 7.215" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Pitch Diameter
7.215 Inch | 183.25 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.956 Inch | 202.082 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh