https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDN8aW1hZ2UvanBlZ3xhR1ZrTDJneU9TOHhNRFV3TnpRME9ESTROekkyTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xkOTllZjE4ZTk0YTgyODkwZjRiNzE5ZWVjMzAzNjJlZjFlYTYxNWI3NmNhYzU0NDliMWJiZWQzNDA1OTgxZDQz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120E17H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120E17H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 17T B-HUB ONE SIDE
Roller Chain Sprocket; 120 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120E17H
BDI #
615131
Details
430.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120E17H/p/615131
Your Price
$ 430.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.08
EAN
0697950042534
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
13.4
Long Description
Roller Chain Sprocket; 120 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
8.924 Inch | 226.67 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.163 Inch | 207.35 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh