![120S40H](/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0NjR8aW1hZ2UvanBlZ3xhRGc1TDJoall5OHhNRFF4T0RZNU56Y3pNakV5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjYjU0YTZiMGE0NGM0NGU4ZTNlM2RkMGQ5MWExNTQwMDdlOWJhZmRlZTk0MDc4ZDMzYTQ2ZDE3N2IzMzY5Njk1)
![120S40H](/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0NjR8aW1hZ2UvanBlZ3xhRGc1TDJoall5OHhNRFF4T0RZNU56Y3pNakV5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjYjU0YTZiMGE0NGM0NGU4ZTNlM2RkMGQ5MWExNTQwMDdlOWJhZmRlZTk0MDc4ZDMzYTQ2ZDE3N2IzMzY5Njk1)
TSUBAKI
TSUBAKI
120S40H
TSUBAKI TSUBAKI
Description
120S40H ROLLER CHAIN SPROCKET ; 1-1/2" P 40T M BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 120 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.959" Outside Diameter; 19.119" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120S40
BDI #
17158689
Details
726.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120S40H/p/17158689
Your Price
$ 726.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
38.102
EAN
0097039782434
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
83
Long Description
Roller Chain Sprocket; 120 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.959" Outside Diameter; 19.119" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.119 Inch | 485.623 Millimeter
Outside Diameter
19.959 Inch | 506.959 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh